Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10

ACCUFORM| Zoro #: G2435763| Mfr #: TAK607

$24.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reverse Side Legend: Do Not Remove This Tag Remarks___
Language: English
Legend/Background Color: Black, Red/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435763 Mfr #: TAK607
Reverse Side Legend: Do Not Remove This Tag Remarks___Language: English
Legend/Background Color: Black, Red/WhiteItem: Danger Tag
Width: 3-1/4"Header Legend Color: White
Height: 5-3/4"Legend Style: Text
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9Material: Plastic
Hole Size: 3/8"Tag Subject: Accident Prevention
Legend Color: blackHeader: Danger
Legend: Do Not OperateHeader Background Color: Black, Red, White
Background Color: WhiteShape: Rectangle
Country of Origin (subject to change): United States

Description

Danger Tag, Material Plastic, Legend Do Not Operate, Header Danger, Height 5-3/4 In., Width 3-1/4 In., Hole Size 3/8 In., Legend Color Black, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 10

Reviews