KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10

ACCUFORM| Zoro #: G2280905| Mfr #: TAK639

$25.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reverse Side Legend: This Energy Source Has Been Locked Out
Legend/Background Color: Black, Red/White
Item: Danger Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280905 Mfr #: TAK639
Reverse Side Legend: This Energy Source Has Been Locked OutLegend/Background Color: Black, Red/White
Item: Danger TagWidth: 3-1/4"
Header Legend Color: WhiteHeight: 5-3/4"
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9Hole Size: 3/8"
Grommet Material: MetalMaterial: Plastic
Legend Color: blackWrite on Surface: Yes
Header: DangerLegend: Locked Out Do Not Operate
Header Background Color: Black, Red, WhiteBackground Color: Red, White
Legend Style: TextCountry of Origin (subject to change): United States

Description

Danger Tag, Material Plastic, Legend Locked Out Do Not Operate, Height 5-3/4 In., Width 3-1/4 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 10

Reviews