Danger Tag, 5-7/16 x 3-1/16 In, R/Wht, PK25

ACCUFORM| Zoro #: G1649085| Mfr #: MPMTS02PTP

$43.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
Width: 3-1/16"
Header: Danger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649085 Mfr #: MPMTS02PTP
Legend Style: TextWidth: 3-1/16"
Header: DangerHeight: 5-7/16"
Material: polycarbonateStandards: 29 CFR 1910.145(f)(3), ANSI Z535.9
Legend: Do Not Open ValveHeader Background Color: Red
Language: EnglishLegend/Background Color: Red/white
Legend Color: RedTag Subject: Plumbing/Valves
Background Color: WhiteHeader Legend Color: White
Shape: RectangleReverse Side Legend: Do Not Remove This Tag Remarks___
Hole Size: 3/8"Country of Origin (subject to change): United States

Description

Danger Tag, Material Polycarbonate, Legend Do Not Open Valve, Header Danger, Height 5-7/16 In., Width 3-1/16 In., Hole Size 3/8 In., Legend Color Red, Background Color White, Language English, Legend Style Text, Shape Rectangle, Package Quantity 25

Reviews