Danger Tag, 5-7/8 x 3-3/8 In, Plstc, PK10

ACCUFORM| Zoro #: G0961746| Mfr #: XLT101

$23.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reverse Side Legend: This Energy Source Has Been Locked Out!
Withstand Pull Force: 50 lb.
Legend/Background Color: Black, Red/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961746 Mfr #: XLT101
Reverse Side Legend: This Energy Source Has Been Locked Out!Withstand Pull Force: 50 lb.
Legend/Background Color: Black, Red/WhiteItem: Danger Tag
Width: 3-3/8"Header Legend Color: White
Height: 5-7/8"Hole Size: 1/4"
Grommet Material: BrassMaterial: Plastic
Write on Surface: YesHeader: Danger
Legend: Do Not OperateHeader Background Color: Black, Red, White
Background Color: Red, WhiteLegend Style: Text
Legend Color: blackCountry of Origin (subject to change): United States

Description

Danger Tag, Material Plastic, Legend Do Not Operate, Height 5-7/8 In., Width 3-3/8 In., Withstand Pull Force 50 lb., Hole Size 1/4 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 10

Reviews