Danger Tag, 6-1/4 x 3 In, Cardstock, PK250

ACCUFORM| Zoro #: G0483682| Mfr #: TAR125

$88.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9
Material: Cardstock
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483682 Mfr #: TAR125
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9Material: Cardstock
Header Legend Color: WhiteWidth: 3"
Header Background Color: Black, Red, WhiteHole Size: 3/8"
Height: 6-1/4"Background Color: Red, White
Write on Surface: YesLegend Color: black
Legend: Do Not Operate This Lock/Tag May Only Be Removed ByLegend/Background Color: Black, Red/White
Legend Style: TextHeader: Danger
Reverse Side Legend: This Energy Source Has Been Locked Out!Country of Origin (subject to change): United States

Description

Danger Tag, Material Cardstock, Legend Do Not Operate This Lock/Tag May Only Be Removed By, Height 6-1/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 250

Reviews