Danger Tag, 6-1/4 x 3 In, Cardstock, PK250

ACCUFORM| Zoro #: G2050343| Mfr #: TAR426

$163.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9
Material: Cardstock
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050343 Mfr #: TAR426
Standards: 29 CFR 1910.145(f)(3), ANSI Z535.9Material: Cardstock
Header Legend Color: WhiteWidth: 3"
Header Background Color: Black, Red, WhiteHole Size: 3/8"
Height: 6-1/4"Background Color: Red, White
Write on Surface: YesLegend Color: black
Legend: Locked Out Do Not OperateLegend/Background Color: Black, Red/White
Legend Style: TextHeader: Danger
Reverse Side Legend: This Energy Source Has Been Locked OutCountry of Origin (subject to change): United States

Description

Danger Tag, Material Cardstock, Legend Locked Out Do Not Operate, Height 6-1/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 250

Reviews