Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Document Box, English, 13-1/2 in. H

  • Zoro #: G1881157
  • Mfr #: ZRS367
$208.06
  • Material: Powder Coated Steel
  • Includes: 2-1/2 in SDS Binder
  • Language: English
See full product details
This item ships free.

Accuform #ZRS367 Specifications

  • Zoro #: G1881157
  • Mfr #: ZRS367
Material: Powder Coated Steel Includes: 2-1/2 in SDS Binder
Language: English Legend Color: Red
No. of Binders Included: 1 Width: 13 1/2 in
Mounting Type: Wall Portable: No
Height: 13 1/2 in Depth: 4 1/2 in
Legend: Safety Data Sheets Background Color: Yellow
Station Mounting Type: Cabinet Legend/Background Color: Red/Yellow
Binder Holder Type: Cabinet Item: Document Box
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Document Box, Mounting Type Wall, Language English, Legend Safety Data Sheets, Includes 2-1/2 in SDS Binder, Height 13 1/2 in, Width 13 1/2 in, Depth 4 1/2 in, No. of Binders Included 1, Station Mounting Type Cabinet

Reviews of Accuform #ZRS367