Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Emergency Dial 911 Sign, 10"X14", Vinyl

  • Zoro #: G1728984
  • Mfr #: MLFE550GF
$11.64
  • Printed Language: English
  • Width: 14"
  • Sign Mounting Style: Adhesive Surface
See full product details
Orders over $75 ship free.

Accuform #MLFE550GF Specifications

  • Zoro #: G1728984
  • Mfr #: MLFE550GF
Printed Language: English Width: 14"
Sign Mounting Style: Adhesive Surface ANSI Compliant: Yes
Height: 10" Standards: OSHA 29 CFR 1910.145; ANSI Z535
Sign Shape: Rectangle Item: Emergency Dial 911 Sign
OSHA Compliant: Yes Legend: Fire-Police-Medical Emergency Dial 911
Sign Material: Vinyl Thickness: 0.010"
Header: No Header Sign Background Color: Green
Glow-in-the-Dark: Yes Legend Style: Text
Retroreflective Grade: Not Retroreflective Sign Legend Color: Red
UV Resistant: Yes Double-Sided: No
Operating Temp. Range: -30 Degrees to 175 Degrees F Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Dial 911 Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire-Police-Medical Emergency Dial 911, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MLFE550GF