ACCUFORM SIGNS Emergency Exit Sign

ACCUFORM| Zoro #: G0749813| Mfr #: MEXT921VS

$6.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Language:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749813 Mfr #: MEXT921VS
Mounting Style: Language:
Item: Sign Shape:
Height: Standards:
Header: Thickness:
Retroreflective Grade: Material:
Background Color: Legend Style:
Operating Temp. Range: Legend/Background Color:
Glow-in-the-Dark: Double-Sided:
OSHA Compliant: Width:
Subject Matter: Legend Color:
UV Resistant: Legend:
ANSI Compliant: Country of Origin (subject to change): United States

Description

Emergency Exit Sign, Subject Matter Fire & Emergency, English, Legend Emergency Exit Only Alarm Will Sound, Legend Style Text, Header No Header, Vinyl, Height 10 In., Width 14 In., Retroreflective Grade Not Retroreflective, Legend Color Red, Background Color White, Mounting Style Adhesive-Backed, Sign Shape Rectangle

Reviews