Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Fire No Exit Sign, 7 x 10In, R/WHT, AL, ENG

ACCUFORM| Zoro #: G0465123| Mfr #: MEXT910VA

$11.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Language:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465123 Mfr #: MEXT910VA
Mounting Style: Language:
Item: Sign Shape:
Height: Standards:
Header: Thickness:
Retroreflective Grade: Material:
Background Color: Legend Style:
Operating Temp. Range: Legend/Background Color:
Glow-in-the-Dark: Double-Sided:
OSHA Compliant: Width:
Subject Matter: Legend Color:
UV Resistant: Legend:
ANSI Compliant: Country of Origin (subject to change): United States

Description

Exit Sign, Subject Matter Exit, Entrance, and Evacuation, English, Legend Not An Exit, Legend Style Text, Header No Header, Aluminum, Height 7 In., Width 10 In., Retroreflective Grade Not Retroreflective, Legend Color Red, Background Color White, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews