Emergency Exit Sign, 7 x 10In, R/WHT, PLSTC

ACCUFORM| Zoro #: G2402705| Mfr #: MEXT562VP

$7.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Language:
Header:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402705 Mfr #: MEXT562VP
Mounting Style: Language:
Header: Item:
Sign Shape: Height:
Standards: Thickness:
Retroreflective Grade: Material:
Background Color: Legend Style:
Operating Temp. Range: Legend/Background Color:
Glow-in-the-Dark: Double-Sided:
OSHA Compliant: Width:
Subject Matter: Legend Color:
UV Resistant: Legend:
ANSI Compliant: Country of Origin (subject to change): United States

Description

Exit Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Exit, Legend Style Text, Header No Header, Plastic, Height 7 In., Width 10 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Red, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews