Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Exit Sign, English, 10" W, 7" H, Vinyl, White

  • Zoro #: G1732798
  • Mfr #: MADM630VS
$4.00 /ea

Order in multiples of 4

  • Standards: OSHA 29 CFR 1910.145; ANSI Z535
  • Height: 7"
  • Sign Shape: Rectangle
See full product details
Orders over $75 ship free.

Accuform #MADM630VS Specifications

  • Zoro #: G1732798
  • Mfr #: MADM630VS
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Height: 7"
Sign Shape: Rectangle Sign Mounting Style: Adhesive Surface
Double-Sided: No Operating Temp. Range: -20 Degrees to 176 Degrees F
ANSI Compliant: Yes Legend: Exit (Double Arrows)
Glow-in-the-Dark: No Header: No Header
Sign Material: Vinyl Item: Exit Sign
Legend Style: Symbol and Text Sign Background Color: White
UV Resistant: Yes Sign Legend Color: Red
Thickness: 0.004" Printed Language: English
Retroreflective Grade: Not Retroreflective Width: 10"
OSHA Compliant: Yes Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit (Double Arrows), Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MADM630VS