Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Sprinkler Control Valve Sign, R/YEL

  • Zoro #: G1729395
  • Mfr #: MLFX553GF
$6.69 /ea

Order in multiples of 2

  • Operating Temp. Range: -30 Degrees to 175 Degrees F
  • Glow-in-the-Dark: Yes
  • Sign Mounting Style: Adhesive Surface
See full product details
Orders over $75 ship free.

Accuform #MLFX553GF Specifications

  • Zoro #: G1729395
  • Mfr #: MLFX553GF
Operating Temp. Range: -30 Degrees to 175 Degrees F Glow-in-the-Dark: Yes
Sign Mounting Style: Adhesive Surface Item: Fire Safety Sign
Legend: To Sprinkler Control Valve Standards: OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant: Yes Width: 10"
Double-Sided: No ANSI Compliant: Yes
Legend Style: Symbol and Text Header: No Header
Sign Material: Vinyl Thickness: 0.010"
Sign Legend Color: Red UV Resistant: Yes
Sign Shape: Rectangle Retroreflective Grade: Not Retroreflective
Printed Language: English Sign Background Color: Green
Height: 7" Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Safety Sign, Sign Subject Matter Fire Equipment, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend To Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MLFX553GF