Hard Hat Label, 1 In. H, 4 In. W, PK16

ACCUFORM| Zoro #: G0160343| Mfr #: LHR104GNYL

$15.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Shape: Rectangle
Background Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160343 Mfr #: LHR104GNYL
Material: vinylShape: Rectangle
Background Color: GreenWidth: 4"
Legend: BlankHeight: 1"
Subject Matter: InformationLegend Style: Blank
Self-Adhesive: YesHeader: No Header
Item: Hard Hat LabelLegend/Background Color: Fluorescent Lime, Green, Yellow
Language: No TextCountry of Origin (subject to change): United States

Description

Hard Hat Label, Language No Text, Legend Blank, Header No Header, Material Vinyl, Height 1 In., Width 4 In., Background Color Green, Legend Style Blank, Shape Rectangle, Package Quantity 16

Reviews