Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat Label, Red, Black/White

  • Zoro #: G4839834
  • Mfr #: LHTL607
$5.73
  • Background Color: White
  • Header: No Header
  • Legend/Background Color: Red, Black/White
See full product details
Orders over $75 ship free.

Accuform #LHTL607 Specifications

  • Zoro #: G4839834
  • Mfr #: LHTL607
Background Color: White Header: No Header
Legend/Background Color: Red, Black/White Metal Detectable: No
Self-Adhesive: Yes Subject Matter: Safety & Personal Protection Awareness
Item: Hard Hat Label for Safety & Personal Protection Awareness Legend Color: black
Shape: Circle Material: Poly, Reflective Sheet
Language: English Legend: Chief Fire Dept
Legend Style: Symbol and Text Width: 2-1/4"
Height: 2-1/4" Write on Surface: No
Color: Red, Black Mounting Style: Adhesive
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat Label for Safety & Personal Protection Awareness, Language English, Legend Chief Fire Dept, Header No Header, Material Vinyl, Legend Color Black, Background Color Red, White, Legend Style Symbol and Text, Shape Circle

Reviews of Accuform #LHTL607