Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Haz Waste Label, Hazardous Waste, 4x6 in, Paper, 250/RL

  • Zoro #: G3809793
  • Mfr #: MHZW15PSL

$25.29 ($0.10/unit)

Details
  • Write on Surface: Yes
  • Width: 6"
  • Shape: Rectangle
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Accuform #MHZW15PSL Specifications

  • Zoro #: G3809793
  • Mfr #: MHZW15PSL
Write on Surface: Yes Width: 6"
Shape: Rectangle Self-Adhesive: Yes
Header: Hazardous Waste Material: Paper
Legend Style: Text Item: Hazardous Waste Label
Legend Color: Black, Red Header Background Color: Red
Legend/Background Color: White/Red Background Color: White
Legend: Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes Header Legend Color: White
Language: English Height: 4"
Country of Origin (subject to change): United States

Description

Whether in the office, a lab, schools, on roads or in construction areas, safety signs are present and they play a critical role in promoting safety and preventing injuries. Here is some additional information about Accuform Hazardous Waste Label. Material: Paper, Width: 6", Height: 4".

Reviews of Accuform #MHZW15PSL