Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hazardous Waste Label, 6 In. H, PK25

  • Zoro #: G4024081
  • Mfr #: MHZW20EVP

$19.79 ($0.79/unit)

Details
  • Material: vinyl
  • Width: 6"
  • Language: English
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Accuform #MHZW20EVP Specifications

  • Zoro #: G4024081
  • Mfr #: MHZW20EVP
Material: vinyl Width: 6"
Language: English Shape: Square
Header: Hazardous Waste Legend Color: black
Header Legend Color: Red Legend Style: Text
Header Background Color: Yellow Self-Adhesive: Yes
Legend/Background Color: Red/Yellow Color: Red on Yellow
Write on Surface: Yes Item: Hazardous Waste Label
Background Color: Yellow Height: 6"
Legend: Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______ Country of Origin (subject to change): United States

Description

There really is no getting around them, safety signs are everywhere - and for good reason. Take a look at the features for Accuform Hazardous Waste Label. Material: vinyl, Width: 6", Height: 6".

Reviews of Accuform #MHZW20EVP