Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Hazardous Waste Label, 6 In. W, PK25

  • Zoro #: G3988092
  • Mfr #: MHZW20PSP

$10.75 ($0.43/unit)

Details
  • Shape: Square
  • Header: Hazardous Waste
  • Width: 6"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Accuform #MHZW20PSP Specifications

  • Zoro #: G3988092
  • Mfr #: MHZW20PSP
Shape: Square Header: Hazardous Waste
Width: 6" Self-Adhesive: Yes
Legend/Background Color: Red/Yellow Header Background Color: Yellow
Height: 6" Language: English
Legend Style: Text Material: Paper
Write on Surface: Yes Legend: Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______
Header Legend Color: Red Item: Hazardous Waste Label
Legend Color: black Background Color: Yellow
Color: Red on Yellow Country of Origin (subject to change): United States

Description

Zoro has safety signs in a wide variety of sizes, shapes, mounting styles, standards and even multiple and bilingual languages Take a look at the features for Accuform Hazardous Waste Label. Material: Paper, Width: 6", Height: 6".

Reviews of Accuform #MHZW20PSP