Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Housekeeping Sign, 14"X10", Vinyl

  • Zoro #: G1727934
  • Mfr #: MRHL900VS
$6.50 42% off
$3.75 /ea

Order in multiples of 3

  • ANSI Compliant: Yes
  • Double-Sided: No
  • OSHA Compliant: Yes
See full product details
Orders over $75 ship free.

Accuform #MRHL900VS Specifications

  • Zoro #: G1727934
  • Mfr #: MRHL900VS
ANSI Compliant: Yes Double-Sided: No
OSHA Compliant: Yes Retroreflective Grade: Not Retroreflective
Sign Legend Color: Black, White UV Resistant: Yes
Sign Mounting Style: Adhesive Surface Height: 14"
Glow-in-the-Dark: No Item: Housekeeping Sign
Printed Language: English Sign Background Color: Green, White
Operating Temp. Range: -20 Degrees to 176 Degrees F Standards: OSHA 29 CFR 1910.145; ANSI Z535
Width: 10" Legend Style: Symbol and Text
Sign Material: Vinyl Legend: Emergency Spill Response Equipment.
Thickness: 0.004" Header: No Header
Sign Shape: Rectangle Sign Legend Text Color: Black, White
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Housekeeping Sign, Sign Subject Matter Spill Control, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Spill Response Equipment., Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MRHL900VS