Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indl Saf Tag Lbl, 1-1/4 x 2-1/2 In, PK100

  • Zoro #: G4830576
  • Mfr #: MPTBAL
$22.18 ($0.22/unit)
  • Item: Industrial Safety Tag Labels
  • Material: Vinyl
  • Height: 1 1/4 in
See full product details
Orders over $75 ship free.

Accuform #MPTBAL Specifications

  • Zoro #: G4830576
  • Mfr #: MPTBAL
Item: Industrial Safety Tag Labels Material: Vinyl
Height: 1 1/4 in Includes: 100 Labels
Shape: Rectangle Width: 2 1/2 in
Legend: Blank Write on Surface: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Safety Tag Labels, Material Vinyl, Package Quantity 100

Reviews of Accuform #MPTBAL