Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L-Shape Projection Sign, 8"X8", Plastic

  • Zoro #: G1729989
  • Mfr #: PSP704
$10.05
  • Standards: OSHA 29 CFR 1910.145; ANSI Z535
  • Sign Mounting Style: With Mounting Holes, L-Shaped
  • Sign Legend Color: Green
See full product details
Orders over $75 ship free.

Accuform #PSP704 Specifications

  • Zoro #: G1729989
  • Mfr #: PSP704
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Sign Mounting Style: With Mounting Holes, L-Shaped
Sign Legend Color: Green Header: No Header
Sign Background Color: White Legend: Safety Shower
Operating Temp. Range: -40 Degrees to 212 Degrees F Height: 8"
Retroreflective Grade: Not Retroreflective Item: L-Shape Projection Sign
UV Resistant: Yes Sign Shape: L-Shaped
Legend Style: Symbol and Text Printed Language: English
OSHA Compliant: Yes Sign Material: Plastic
Includes: Mounting screws and self-adhesive foam tape Glow-in-the-Dark: No
Thickness: 0.100" ANSI Compliant: Yes
Double-Sided: Yes Width: 8"
Sign Legend Text Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

L-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape L-Shaped

Reviews of Accuform #PSP704