Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L-Shape Projection Sign, 8"X8", Plastic

  • Zoro #: G1730339
  • Mfr #: PSP741
$15.46
  • Sign Material: Plastic
  • Item: L-Shape Projection Sign
  • Includes: Mounting screws and self-adhesive foam tape
See full product details
Orders over $75 ship free.

Accuform #PSP741 Specifications

  • Zoro #: G1730339
  • Mfr #: PSP741
Sign Material: Plastic Item: L-Shape Projection Sign
Includes: Mounting screws and self-adhesive foam tape Header: No Header
Sign Background Color: White UV Resistant: Yes
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Sign Mounting Style: L-Shaped, With Mounting Holes
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: No
Legend Style: Symbol and Text Operating Temp. Range: -40 Degrees F to 212 Degrees F
OSHA Compliant: Yes ANSI Compliant: Yes
Printed Language: English Thickness: 0.1 in
Height: 8 in Legend: Restrooms
Width: 8 in Sign Shape: L-Shaped
Sign Legend Color: Blue Double-Sided: Yes
Sign Legend Text Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

L-Shape Projection Sign, Sign Subject Matter Restrooms, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape L-Shaped

Reviews of Accuform #PSP741