Accuform
GHS Wallet Card, 3-3/8x2-1/8 In
Mfr # LKC241
Zoro # G7450931
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Title Globally Harmonized System For Classification And Labeling Of Chemicals
- Provides Chemical/Hazmat Training
- Height 3 3/8 in
- Width 2 1/8 in
- Safety Training and Reference Material Subject Globally Harmonized System
Explore More Products
- ACCUFORM Right-To-Know Center, English, 20 in. H ZRS326
- ACCUFORM Hazardous Waste Label, White/Black, PK100 MHZW30PSC
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 MHZW28EVC
- ACCUFORM Binder, Red/Yellow, 12 in. W, Bilingual SBZRS643
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Self-Lam, 25/PK MHZW14SLP
- ACCUFORM Right-To-Know Center, English, 24 in. H ZRS335
- ACCUFORM Accuform MCSLAMGXVE Gas Cylinder Label, Ammonia Anhydrous Liquefied, Dura-Vinyl, Each MCSLACRXVE
- ACCUFORM Accuform Gauge Marking Decal, 6in, 2/Sheet, Yellow GML114YL
- ACCUFORM Hazard Comm. Center, English, 30in.H ZRS730
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 121446
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 11727
- Accuform Right-To-Know and Hazardous Materials