MSDS Center Board Kit, Aluminum

ACCUFORM| Zoro #: G2030524| Mfr #: ZRS722

$163.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Language: English
Legend/Background Color: Red/white
Item: Right-To-Know Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030524 Mfr #: ZRS722
Language: EnglishLegend/Background Color: Red/white
Item: Right-To-Know CenterBinder Holder Type: Pocket
Depth: 4-1/8"Height: 30"
Standards: 29 CFR 1910.1200Portable: No
No. of Binders Included: 1Width: 24"
Includes: Center Board, MSDS Binder, (10) Training BookletsMounting Type: Wall
Legend Color: Black, RedMaterial: Aluminum
Legend: Right-To-Know CenterBackground Color: Blue, White
Country of Origin (subject to change): United States

Description

Right-To-Know Center, Wall, Language English, Legend Right-To-Know Center, Legend Color Black, Red, Background Color Blue, White, Material Aluminum, Portable No, Includes Center Board, MSDS Binder, (10) Training Booklets, Height 30 In., Width 24 In., Depth 4-1/8 In.

Reviews