Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow

  • Zoro #: G1729316
  • Mfr #: SBMEXT502GP
$37.57 33% off
$25.00
  • Sign Legend Color: Red
  • Header: No Header
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Accuform #SBMEXT502GP Specifications

  • Zoro #: G1729316
  • Mfr #: SBMEXT502GP
Sign Legend Color: Red Header: No Header
Legend Style: Text Width: 10"
Sign Material: Plastic Double-Sided: No
UV Resistant: Yes Standards: OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color: Yellow Thickness: 0.070"
Item: No Exit Sign Glow-in-the-Dark: Yes
ANSI Compliant: Yes Operating Temp. Range: -50 Degrees to 190 Degrees F
Retroreflective Grade: Not Retroreflective Height: 14"
OSHA Compliant: Yes Sign Shape: Rectangle
Legend: No Exit/No Hay Salida Sign Mounting Style: With Mounting Holes
Printed Language: English, Spanish Sign Legend Text Color: Red
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish-Bilingual Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Exit/No Hay Salida, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMEXT502GP