This item is Discontinued.

Accuform No Smoking Sign, 10" Height, 14" Width, Cardstock, Rectangle, English MTMP517

No Smoking Sign, 10" Height, 14" Width, Cardstock, Rectangle, English (Discontinued)

  • Mfr # MTMP517
  • Zoro # G4107984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTMP517
Zoro #
G4107984
UPC #
846642016111
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
White
Legend Style
Text
Mounting Style
Surface
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Color
White
Background Color
Red
Legend/Background Color
White/Red
Subject Matter
No Smoking
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Material
Poly Cardstock
Language
English
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Cardstock, Sign Mounting Style Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.