Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Smoking Sign, 7X10", R and BK/WHT

  • Zoro #: G1733498
  • Mfr #: SBMSMK427MVP
$6.63 /ea

Order in multiples of 3

  • Height: 7"
  • OSHA Compliant: Yes
  • Sign Legend Color: Black
See full product details
Orders over $75 ship free.

Accuform #SBMSMK427MVP Specifications

  • Zoro #: G1733498
  • Mfr #: SBMSMK427MVP
Height: 7" OSHA Compliant: Yes
Sign Legend Color: Black Legend Style: Symbol and Text
Sign Background Color: White ANSI Compliant: Yes
Legend: No Smoking/No Fumar Sign Mounting Style: With Mounting Holes
Retroreflective Grade: Not Retroreflective Thickness: 0.055"
UV Resistant: Yes Sign Material: Plastic
Printed Language: English, Spanish Glow-in-the-Dark: No
Width: 10" Double-Sided: No
Item: No Smoking Sign Header: No Header
Operating Temp. Range: -90 Degrees to 168 Degrees F Sign Shape: Rectangle
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMSMK427MVP