Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Smoking Sign, Bilingual, 14X10", BK/Y

  • Zoro #: G1727943
  • Mfr #: SBMCHL682VS
$3.95 /ea

Order in multiples of 3

  • Height: 14"
  • Legend Style: Text
  • Sign Shape: Rectangle
See full product details
Orders over $75 ship free.

Accuform #SBMCHL682VS Specifications

  • Zoro #: G1727943
  • Mfr #: SBMCHL682VS
Height: 14" Legend Style: Text
Sign Shape: Rectangle Width: 10"
UV Resistant: Yes ANSI Compliant: Yes
Printed Language: English, Spanish Legend: Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Double-Sided: No Header: Caution/Precaucion
Glow-in-the-Dark: No Standards: OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color: Yellow Retroreflective Grade: Not Retroreflective
Thickness: 0.004" Sign Material: Vinyl
OSHA Compliant: Yes Header Background Color: Black
Item: No Smoking Sign Operating Temp. Range: -20 Degrees to 176 Degrees F
Sign Mounting Style: Adhesive Surface Sign Legend Color: Black
Sign Background Color: Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution/Precaucion, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMCHL682VS