Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No Smoking Sign, Bilingual, 14X10, R/W

  • Zoro #: G1728485
  • Mfr #: SBMSMK545VS
$3.95 /ea

Order in multiples of 3

  • UV Resistant: Yes
  • Sign Material: Vinyl
  • Retroreflective Grade: Not Retroreflective
See full product details
Orders over $75 ship free.

Accuform #SBMSMK545VS Specifications

  • Zoro #: G1728485
  • Mfr #: SBMSMK545VS
UV Resistant: Yes Sign Material: Vinyl
Retroreflective Grade: Not Retroreflective Height: 14"
Sign Background Color: White Glow-in-the-Dark: No
Header: No Header Operating Temp. Range: -20 Degrees to 176 Degrees F
OSHA Compliant: Yes Sign Shape: Rectangle
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Double-Sided: No
Legend: No Smoking/No Fumar Sign Legend Color: Red
ANSI Compliant: Yes Item: No Smoking Sign
Legend Style: Text Printed Language: English, Spanish
Width: 10" Thickness: 0.004"
Sign Mounting Style: Adhesive Surface Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Accuform #SBMSMK545VS