STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Notice Sign, 14 x 10In, BL and BK/WHT, Text

ACCUFORM| Zoro #: G1865507| Mfr #: SBMASE812VP

$10.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: With Mounting Holes
Header Background Color: Blue
Language: English, Spanish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865507 Mfr #: SBMASE812VP
Mounting Style: With Mounting HolesHeader Background Color: Blue
Language: English, SpanishItem: Spanish-Bilingual Notice Sign
Sign Shape: RectangleHeader Legend Color: White
Height: 14"Standards: OSHA 29 CFR 1910.145; ANSI Z535
Header: Notice/AvisoThickness: 0.055"
Retroreflective Grade: Not RetroreflectiveMaterial: PLASTIC
Background Color: WhiteLegend Style: Text
Operating Temp. Range: -90 Degrees to 168 Degrees FLegend/Background Color: Black and Blue/White
Glow-in-the-Dark: NoDouble-Sided: No
OSHA Compliant: YesWidth: 10"
Subject Matter: Security & SurveillanceLegend Color: Black
UV Resistant: YesLegend: This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
ANSI Compliant: YesCountry of Origin (subject to change): United States

Description

Spanish-Bilingual Notice Sign, Subject Matter Security & Surveillance, English, Spanish, Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados, Legend Style Text, Header Notice/Aviso, Plastic, Height 14 In., Width 10 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color White, Header Legend Color White, Header Background Color Blue

Reviews