Number Tags, 1-1/2", Round, 151to175, PK25

ACCUFORM| Zoro #: G2324375| Mfr #: TDL157

$75.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hole Size: 3/16"
Shape: Round
Item: Subsurface Engraved Numbered Tags
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324375 Mfr #: TDL157
Hole Size: 3/16"Shape: Round
Item: Subsurface Engraved Numbered TagsThickness: 3/16"
Material: Polycarbonate PlasticNumber Series: 151 to 175
Color: Black, SilverCountry of Origin (subject to change): United States

Description

Subsurface Engraved Numbered Tags, Material Polycarbonate Plastic, Black, Silver, Number Series 151 to 175, Round, Package Quantity 25

Reviews