Numbered Tags, 1-1/2", Round, 51 to 75, PK25

ACCUFORM| Zoro #: G0460266| Mfr #: TDL152

$68.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3/16"
Material: Polycarbonate Plastic
Color: Black, Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460266 Mfr #: TDL152
Thickness: 3/16"Material: Polycarbonate Plastic
Color: Black, SilverNumber Series: 51 to 75
Hole Size: 3/16"Shape: Round
Country of Origin (subject to change): United States

Description

Subsurface Engraved Numbered Tags, Material Polycarbonate Plastic, Black, Silver, Number Series 51 to 75, Round, Package Quantity 25

Reviews