THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Numbered Tags, 1-1/2In, Round, 1 to 25, PK25

ACCUFORM| Zoro #: G1274847| Mfr #: TDL150

$67.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3/16"
Material: Polycarbonate Plastic
Color: Black, Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274847 Mfr #: TDL150
Thickness: 3/16"Material: Polycarbonate Plastic
Color: Black, SilverNumber Series: 1 to 25
Hole Size: 3/16"Shape: Round
Country of Origin (subject to change): United States

Description

Subsurface Engraved Numbered Tags, Material Polycarbonate Plastic, Black, Silver, Number Series 1 to 25, Round, Package Quantity 25

Reviews