Numbered Tags, 1-1/8 In, 201 to 300, PK100

ACCUFORM| Zoro #: G1245587| Mfr #: TDG302WT

$56.76 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hole Size: 1/8"
Shape: Round
Item: Engraved Numbered Tags
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245587 Mfr #: TDG302WT
Hole Size: 1/8"Shape: Round
Item: Engraved Numbered TagsThickness: 3/5"
Material: Phenolic ABS PlasticNumber Series: 201 to 300
Color: Black, WhiteCountry of Origin (subject to change): United States

Description

Engraved Numbered Tags, Material Phenolic ABS Plastic, Black, White, Number Series 201 to 300, Round, Package Quantity 100

Reviews