Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Numbered Tags, 1-1/8 n, Round, 1100, PK100

ACCUFORM| Zoro #: G2364871| Mfr #: TDG300WT

$57.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hole Size: 1/8"
Shape: Round
Item: Engraved Numbered Tags
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364871 Mfr #: TDG300WT
Hole Size: 1/8"Shape: Round
Item: Engraved Numbered TagsThickness: 3/5"
Material: Phenolic ABS PlasticNumber Series: 1 to 100
Color: Black, WhiteCountry of Origin (subject to change): United States

Description

Engraved Numbered Tags, Material Phenolic ABS Plastic, Black, White, Number Series 1 to 100, Round, Package Quantity 100

Reviews