Numbered Tags, 1-1/8in, 101 to 200, PK100

ACCUFORM| Zoro #: G0945104| Mfr #: TDG301BK

$59.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3/5"
Material: Phenolic ABS Plastic
Color: Black, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945104 Mfr #: TDG301BK
Thickness: 3/5"Material: Phenolic ABS Plastic
Color: Black, WhiteNumber Series: 101 to 200
Hole Size: 1/8"Shape: Round
Country of Origin (subject to change): United States

Description

Engraved Numbered Tags, Material Phenolic ABS Plastic, Black, White, Number Series 101 to 200, Round, Package Quantity 100

Reviews