THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Numbered Tags, 1-1/8In, Round, 1-100, PK100

ACCUFORM| Zoro #: G2265593| Mfr #: TDG300BK

$66.91 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hole Size: 1/8"
Shape: Round
Item: Engraved Numbered Tags
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265593 Mfr #: TDG300BK
Hole Size: 1/8"Shape: Round
Item: Engraved Numbered TagsThickness: 3/5"
Material: Phenolic ABS PlasticNumber Series: 1 to 100
Color: Black, WhiteCountry of Origin (subject to change): United States

Description

Engraved Numbered Tags, Material Phenolic ABS Plastic, Black, White, Number Series 1 to 100, Round, Package Quantity 100

Reviews