Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parking Sign, 10"H, 14"W, Plastic

  • Zoro #: G1731093
  • Mfr #: MVHR498VP
$6.67 /ea

Order in multiples of 2

  • Sign Material: Plastic
  • Sign Legend Color: Red
  • ANSI Compliant: Yes
See full product details
Orders over $75 ship free.

Accuform #MVHR498VP Specifications

  • Zoro #: G1731093
  • Mfr #: MVHR498VP
Sign Material: Plastic Sign Legend Color: Red
ANSI Compliant: Yes Sign Shape: Rectangle
Sign Background Color: White Printed Language: English
Sign Mounting Style: With Mounting Holes Legend Style: Text
Operating Temp. Range: -90 Degrees to 168 Degrees F Thickness: 0.055"
Double-Sided: No Retroreflective Grade: Not Retroreflective
OSHA Compliant: Yes Header: No Header
Item: Parking Sign Width: 14"
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Legend: Fire Lane Keep Clear
Height: 10" UV Resistant: Yes
Glow-in-the-Dark: No Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Sign, Sign Subject Matter Fire Lane, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Lane Keep Clear, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MVHR498VP