PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT

ACCUFORM| Zoro #: G1012076| Mfr #: PPE248

$44.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Includes: 2" Peel Off Images
Item: Chart and Label Booklet Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012076 Mfr #: PPE248
Width: 18"Includes: 2" Peel Off Images
Item: Chart and Label Booklet KitLanguage: English
Material: Plastic & Adhesive VinylHeight: 24"
Country of Origin (subject to change): United States

Description

Chart and Label Booklet Kit, Language English, Material Plastic & Adhesive Vinyl, Height 24 In., Width 18 In.

Reviews