Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Private Property Sign, 10"X14", Vinyl

  • Zoro #: G1732475
  • Mfr #: MATR963VS
$5.00 /ea

Order in multiples of 3

  • Height: 10 in
  • Retroreflective Grade: Not Retroreflective
  • Item: Private Property Sign
See full product details
Orders over $75 ship free.

Accuform #MATR963VS Specifications

  • Zoro #: G1732475
  • Mfr #: MATR963VS
Height: 10 in Retroreflective Grade: Not Retroreflective
Item: Private Property Sign Operating Temp. Range: -20 Degrees to 176 Degrees F
Legend Style: Text Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Glow-in-the-Dark: No
Legend: Private Property No Trespassing Double-Sided: No
ANSI Compliant: Yes Sign Shape: Rectangle
Width: 14 in UV Resistant: Yes
Sign Background Color: Red, White Thickness: 0.004 in
Header: No Header Printed Language: English
Sign Legend Color: Black, White OSHA Compliant: Yes
Standards: OSHA 29 CFR 1910.145; ANSI Z535 Sign Legend Text Color: Black, White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MATR963VS