Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quality Control Sign, 7X10", PLSTC, ENG

  • Zoro #: G1732649
  • Mfr #: MQTL717VP
$3.84 /ea

Order in multiples of 3

  • Sign Background Color: Red, White
  • Width: 10"
  • Operating Temp. Range: -90 Degrees to 168 Degrees F
See full product details
Orders over $75 ship free.

Accuform #MQTL717VP Specifications

  • Zoro #: G1732649
  • Mfr #: MQTL717VP
Sign Background Color: Red, White Width: 10"
Operating Temp. Range: -90 Degrees to 168 Degrees F Sign Material: Plastic
ANSI Compliant: Yes Standards: OSHA 29 CFR 1910.145; ANSI Z535
Item: Quality Control Sign Thickness: 0.055"
Printed Language: English Sign Mounting Style: With Mounting Holes
Double-Sided: No Sign Legend Color: Black, White
OSHA Compliant: Yes Glow-in-the-Dark: No
Sign Shape: Rectangle Header: No Header
Height: 7" Legend Style: Text
UV Resistant: Yes Legend: Quality Control Scrap
Retroreflective Grade: Not Retroreflective Sign Legend Text Color: Black, White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quality Control Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Control Scrap, Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MQTL717VP