This item is Discontinued.

Accuform Danger, Pesticides In Tank Keep Off, 14" W x 10" H, Rectangle, Vinyl SSAL932

Danger, Pesticides In Tank Keep Off, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # SSAL932
  • Zoro # G4764322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSAL932
Zoro #
G4764322
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Pesticides In Tank Keep Off
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Pesticides
Header Background Color
Black, Red
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed
Material
vinyl
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Pesticide, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pesticides In Tank Keep Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.