Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MCSP134VP
- Zoro # G3808822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCSP134VP
Zoro #
G3808822
UPC #
846642011178
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.