Danger, High Voltage. Turn Power Off Before Servicing., 10" W x 14" H, Rectangle, Plastic (Discontinued)
- Mfr # MRLC003VP
- Zoro # G3861191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRLC003VP
Zoro #
G3861191
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage. Turn Power Off Before Servicing., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.