Exit Sign, 7" x 10", Vinyl

ACCUFORM SIGNS| Zoro #: G1301666| Mfr #: MEXT910VS

$5.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend:
Header:
Thickness:
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1301666 Mfr #: MEXT910VS
Legend: Header:
Thickness: OSHA Compliant:
Subject Matter: Material:
Height: Legend Color:
Width: Sign Shape:
ANSI Compliant: Legend Style:
Double-Sided: Mounting Style:
UV Resistant: Retroreflective Grade:
Operating Temp. Range: Legend/Background Color:
Standards: Background Color:
Glow-in-the-Dark: Language:
Item: Country of Origin (subject to change): United States

Product Description

Exit Sign, Subject Matter Exit, Entrance, and Evacuation, English, Legend Not An Exit, Legend Style Text, Header No Header, Vinyl, Height 7 In., Width 10 In., Retroreflective Grade Not Retroreflective, Legend Color Red, Background Color White, Mounting Style Adhesive-Backed, Sign Shape Rectangle

Product Reviews