JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Floor Sign, Black/Yellow, 24 In. x 6 In.

ACCUFORM SIGNS| Zoro #: G1811381| Mfr #: PSR264

$16.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811381 Mfr #: PSR264
Subject Matter: Lift TruckDouble-Sided: No
Retroreflective Grade: Not RetroreflectiveLegend Style: Text
ANSI Compliant: YesGlow-in-the-Dark: No
Background Color: YellowHeader: Caution
Sign Shape: RectangleLegend Color: Black
Legend/Background Color: Black/YellowStandards: OSHA 29 CFR 1910.145; ANSI Z535
Language: EnglishOSHA Compliant: Yes
Material: VinylWidth: 24"
Item: Slip-Gard Step-Style Floor SignHeight: 6"
Header Background Color: YellowHeader Legend Color: Black
UV Resistant: NoOperating Temp. Range: -20 Degrees to 140 Degrees F
Thickness: 0.020"Mounting Style: Adhesive Floor
Legend: Watch For ForkliftsCountry of Origin (subject to change): United States

Product Description

Slip-Gard Step-Style Floor Sign, Subject Matter Lift Truck, English, Legend Watch For Forklifts, Legend Style Text, Header Caution, Vinyl, Height 6 In., Width 24 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Header Legend Color Black, Header Background Color Yellow, Mounting Style Adhesive Floor, Sign Shape Rectangle
Save 15%. Sign up for Z-mail.