This item is Discontinued.

Accuform IMO (International Maritime Organization) Safety Sign, 6" Height, 6" Width, Plastic, Square MLMR828GX

IMO (International Maritime Organization) Safety Sign, 6" Height, 6" Width, Plastic, Square (Discontinued)

  • Mfr # MLMR828GX
  • Zoro # G4141417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLMR828GX
Zoro #
G4141417
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.072 in
Depth
.072"

Details

Item
IMO (International Maritime Organization) Safety Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Material
Plastic
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Mounting Style
Surface
Background Color
Red
Subject Matter
IMO Fire Control
Legend Style
Symbol
Legend/Background Color
Red/Black/Glow White

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.