This item is Discontinued.

Accuform No Header, Quality Control Accepted, 14" W x 10" H, Rectangle, Vinyl MQTL703VS

No Header, Quality Control Accepted, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MQTL703VS
  • Zoro # G3868977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQTL703VS
Zoro #
G3868977
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Quality Control Sign
Header
No Header
Legend
Quality Control Accepted
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black, White
Legend Color
Black, White
ANSI Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Style
Text
Subject Matter
Lean and Quality Control
Background Color
Green, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Green and Black/White
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Quality Control Accepted, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.