Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smoking Permitted Sign, 14X10, BK/GRN

  • Zoro #: G1727767
  • Mfr #: MRMK500VP
$8.89 /ea

Order in multiples of 2

  • Retroreflective Grade: Not Retroreflective
  • Sign Background Color: White
  • Legend: Smoking Is Permitted In This Area.
See full product details
Orders over $75 ship free.

Accuform #MRMK500VP Specifications

  • Zoro #: G1727767
  • Mfr #: MRMK500VP
Retroreflective Grade: Not Retroreflective Sign Background Color: White
Legend: Smoking Is Permitted In This Area. Double-Sided: No
Printed Language: English Sign Shape: Rectangle
ANSI Compliant: Yes Glow-in-the-Dark: No
Thickness: 0.055" Header: No Header
Item: Smoking Area Sign Height: 14"
Width: 10" Standards: OSHA 29 CFR 1910.145; ANSI Z535
UV Resistant: Yes OSHA Compliant: Yes
Operating Temp. Range: -90 Degrees to 168 Degrees F Legend Style: Symbol and Text
Sign Mounting Style: With Mounting Holes Sign Legend Color: Black
Sign Material: Plastic Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Is Permitted In This Area., Printed Language English, Sign Shape Rectangle

Reviews of Accuform #MRMK500VP