Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spanish-BilinguAl Danger Sign, 14"X10"

  • Zoro #: G1728169
  • Mfr #: SBMADM014VP
$11.55 4% off
$11.00 /ea

Order in multiples of 2

  • Header Background Color: Black, Red
  • OSHA Compliant: Yes
  • Thickness: 0.055 in
See full product details
Orders over $75 ship free.

Accuform #SBMADM014VP Specifications

  • Zoro #: G1728169
  • Mfr #: SBMADM014VP
Header Background Color: Black, Red OSHA Compliant: Yes
Thickness: 0.055 in Retroreflective Grade: Not Retroreflective
Item: Spanish-Bilingual Danger Sign Height: 14 in
Sign Shape: Rectangle Sign Material: Plastic
UV Resistant: Yes Header Legend Color: White
Glow-in-the-Dark: No Header: Danger/Peligro
Width: 10 in Standards: OSHA 29 CFR 1910.145; ANSI Z535
Printed Language: English, Spanish ANSI Compliant: Yes
Sign Legend Color: Black Legend: Construction Area Keep Out/Area De Construccion Prohibido El Paso
Double-Sided: No Sign Background Color: White
Operating Temp. Range: -90 Degrees to 168 Degrees F Sign Mounting Style: With Mounting Holes
Legend Style: Text Sign Legend Text Color: Black
Shop By: New Low Price Glow In The Dark: No
Sign Legend: Construction Area Keep Out/Area De Construccion Prohibido El Paso Sign Header Background Color: Black, Red
Sign Header Text Color: White Sign Header: Danger/Peligro
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish-Bilingual Danger Sign, Rectangle, English, Spanish, Sign Legend Construction Area Keep Out/Area De Construccion Prohibido El Paso

Reviews of Accuform #SBMADM014VP